Tool Bag ″Classic″ empty

Article no.: 00 21 02 LE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 00 21 02 LE
EAN / GTIN 4003773057499
Manufacturer number 00 21 02 LE
L-Number L70010 1321
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • light design made of hard-wearing, reinforced polyester fabric
  • front additionally reinforced with aluminium brackets
  • semi-fold-out front with adjustable loops and exterior document compartment
  • with galvanized steel base tray
  • with carrying handle and adjustable shoulder strap
  • External dimensions (W x H x D): 440 x 270 x 180 mm
  • internal dimensions (W x H x D): 420 x 250 x 160 mm
  • without tools

Feature:

  • Inside compartments: 11pcs
  • Dimension exterior (interior) width mm: 440mm 420mm
  • Dimension exterior (interior) height mm: 270mm 250mm
  • Dimension exterior (interior) depth mm: 180mm 160mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart