Belt Pouch XS for Cobra® XS and Pliers Wrench XS empty

Article no.: 00 19 72 XS LE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 00 19 72 XS LE
EAN / GTIN 4003773087335
Manufacturer number 00 19 72 XS LE
L-Number L70010 2149
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Tool bag made from durable polyester fabric, with hook-and-loop fastener and belt loop
  • Dimensions (W x H x D): 30 x 110 x 45 mm

Feature:

  • Dimension exterior (interior) width mm: 30mm
  • Dimension exterior (interior) height mm: 110mm
  • Dimension exterior (interior) depth mm: 45mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart