ESD drawer, 36×24G, Drawer front height: 50mm

Article no.: 972474 50
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT

Availability

  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 36×24
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 50 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 36×24
electrostatic characteristic EGB/ESD
Drawer usable width × usable depth in G 36×24G
Front height 50 mm
Usable height 25 mm
Usable width 900 mm
Usable depth 600 mm
Usable width in G 36
Usable depth in G 24
with individual drawer release system no
Application range Tool cabinet
Weight 14 kg
Type of product Drawer

Identification & Classification

Article number 972474 50
EAN / GTIN 4069515000307
Manufacturer number 972474 50
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

100% full extension drawers with differential runners.
Slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm).
Load capacity 50 kg.

Supplied with:

Drawers each complete with 1 pair drawer runner rails.

Colour:

Drawer body and fronts light grey similar to RAL 7035 ESD powder-coated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart