ESD tool cabinet complete with drawers, 20×24G, Height mm / Model: 800/6

Article no.: 972420 800/6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height mm / Model Unit price incl. VAT

Availability

  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Drawer usable area in G: 20×24
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 50 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Drawer usable area in G 20×24
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Height 800 mm
Width 600 mm
Depth 700 mm
Usable height 700 mm
Drawer usable width 500 mm
Drawer usable depth 600 mm
Drawer usable width in G 20
Drawer usable depth in G 24
Weight 104 kg
Type of product Tool cabinet

Identification & Classification

Article number 972420 800/6
EAN / GTIN 4062406166830
Manufacturer number 972420 800/6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tool cabinet ESD conductive, to DIN EN 61340-5-1. Completely equipped tool cabinet in 24×28G, with drawers 20×24G. Cabinet can be centrally locked by a cylinder lock. Can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals (from drawer front height 75 mm). An anti-tilt device prevents more than one drawer being opened at one time. Includes ESD grounding cable.

Fitted with:

Drawer front height, mm: 50, 75, 100, 100, 125, 250

Colour:

Body and drawers light grey similar to RAL 7035 ESD powder-coated.

Note:

  • When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.
  • All plastic components (e.g. covering caps and handles) are non-ESD conductive.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised changes or modifications to it.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place articles in the cabinet roughly.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart