ESD casing 24G for individual configuration with drawers, 20×20G, Height of the housing: 200mm

Article no.: 972040 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Height of the housing (mm) Unit price incl. VAT

Availability

  • Drawer usable area in G: 20×20
  • Cylinder lock: modular barrel
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 20×20
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Height 200 mm
Width 600 mm
Depth 650 mm
Width in G 24
Depth in G 26
Usable height 125 mm
Usable height for drawers 125 mm
Weight 9.6 kg
Type of product Workbench casing

Identification & Classification

Article number 972040 200
EAN / GTIN 4067263126690
Manufacturer number 972040 200
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drawer cabinet with sturdy steel construction. For 100% full extension drawers with differential runners and 75 kg load capacity. Can be locked centrally with a cylinder lock.

Application:

Drawer casing for individual fitting of ESD workstation No. 972010972015, ESD height-adjustable workstations No. 972017, ESD workbenches No. 972150972195.

Colour:

Body light grey similar to RAL 7035 ESD powder-coated.

Note:

  • All plastic components (e.g. covering caps) and handles are not ESD conductive. When equipping the casing with drawers, check that the sum of the individual drawer front heights adds up to the usable casing height.
  • Only one drawer with a front height of 50 mm is possible per casing, only in the uppermost position.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart