CNC workbench with drawer casing 24G + 30G, Worktop length: 2000mm

Article no.: 970615 2000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
2000
on request
In stock
6 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Availability

  • Workbench height: 850
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,000
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Workbench height 850 mm
Workbench/desk load capacity - maximum distributed load (on wood) 1,000 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 850 mm
Worktop length 2,000 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Drawer body height 800 mm
Drawer body depth 700 mm
Drawer body left, width 600 mm
Drawer body right, width 750 mm
Drawer usable depth 600 mm
Drawers usable width (body on the left) 500 mm
Drawers usable width (body on the right) 650 mm
Drawer usable depth in G 24
Drawers usable width in G (body on the left) 20
Drawers usable width in G (body on the right) 26
Weight 270 kg
Type of product CNC workbench

Identification & Classification

Article number 970615 2000
EAN / GTIN 4062406163389
Manufacturer number 970615 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Workbench in sturdy steel construction. Drawer casing 24G and 30G, can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. With bamboo worktop.
Load capacity of drawers of the 24G casing: 75 kg.
Drawer load capacity of the 30G casing: 200 kg.

Colour:

Body RAL 7035 light grey, drawers RAL 7016 anthracite powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

For storage of tools, a drawer inlay No. 970705 is required.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart