{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable for workstations and storage equipment | Tool cabinet | |
| Divider unit | 1 unit = 17 mm | |
| Number of slotted dividers | 8 | |
| Number of dividers | 22 | |
| suitable for drawer front height | 100 mm; 125 mm | |
| suitable for drawer width in units | 54 E | |
| suitable for drawer depth in units | 27 E | |
| suitable for drawers usable width | 918 mm | |
| suitable for drawers usable depth | 459 mm | |
| Type of product | Drawer divider |
| Article number | 960374 8+22 | |
| EAN / GTIN | 4045197373366 | |
| Manufacturer number | 960374 8+22 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |