{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable for workstations and storage equipment | Workbench | |
| Height | 33 mm | |
| Width | 80 mm | |
| Width in units | 8 U | |
| Divider unit | 1 unit = 10 mm | |
| angled mounting for label holder | no | |
| suitable for drawer front height | 60; 80 mm | |
| Material | Aluminium | |
| Fixing to the floor of the drawer | no | |
| Type of product | Drawer divider |
| Article number | 960040 33X80 | |
| EAN / GTIN | 4045197327529 | |
| Manufacturer number | 960040 33X80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |