{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drawer usable width × usable depth in G | 64×36 U | |
| Width | 1,194 mm | |
| Depth | 725 mm | |
| Width in units | 64 E | |
| Depth in units | 36 E | |
| Thickness | 3 mm | |
| suitable for drawer in units | 64×36 E | |
| Material | Rubber | |
| Surface | Grooves | |
| Colour | black | |
| Type of product | Ribbed rubber mat |
| Article number | 943870 | |
| EAN / GTIN | 2050001930422 | |
| Manufacturer number | 943870 | |
| Manufacturer/responsible person | Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com |