{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drawer/pull-out shelf load capacity | 75 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Door opening angle | 180 degrees | |
| Drawer usable area in G | 20×20 | |
| Cylinder lock | modular lock barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 800 mm | |
| Width | 600 mm | |
| Depth | 650 mm | |
| Usable width | 550 mm | |
| Drawer front height | 75 mm; 75 mm | |
| Drawer usable width | 500 mm | |
| Drawer usable depth | 500 mm | |
| Drawer usable width in G | 20 | |
| Drawer usable depth in G | 20 | |
| Usable height for drawers | 150 mm | |
| Door height | 525 mm | |
| Door usable height | 525 mm | |
| Door stop | left-hand | |
| Number of drawers | 2 | |
| Number of doors | 1 | |
| Weight | 50 kg | |
| Type of product | Workbench casing |
| Article number | 927612 800/2 | |
| EAN / GTIN | 4062406265007 | |
| Manufacturer number | 927612 800/2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |