{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Drawer/pull-out shelf load capacity | 75 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Height adjustment interval | 25 mm | |
| Drawer usable area in G | 20×20 | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 900 mm | |
| Width | 600 mm | |
| Depth | 650 mm | |
| Usable height | 800 mm | |
| Usable width | 550 mm | |
| Drawer front height | 75 mm; 100 mm; 100 mm; 125 mm; 150 mm; 250 mm | |
| Drawer usable width | 500 mm | |
| Drawer usable depth | 500 mm | |
| Drawer usable width in G | 20 | |
| Drawer usable depth in G | 20 | |
| Usable height for drawers | 800 mm | |
| Number of drawers | 6 | |
| Number of pull-out shelves | 0 | |
| Number of doors | 0 | |
| Weight | 81 kg | |
| Type of product | Workbench casing |
| Article number | 927600 900/6 | |
| EAN / GTIN | 4062406215842 | |
| Manufacturer number | 927600 900/6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |