{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Drawer/pull-out shelf load capacity | 75 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Individual drawer release system | One-hand | |
| Height adjustment interval | 25 mm | |
| Drawer usable area in G | 12×20 | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 600 mm | |
| Width | 420 mm | |
| Depth | 740 mm | |
| Usable height | 325 mm | |
| Usable height for drawers | 325 mm | |
| Drawer body height | 400 mm | |
| Drawer body width | 400 mm | |
| Drawer body depth | 650 mm | |
| Drawer body usable height | 325 mm | |
| Drawer usable width | 300 mm | |
| Drawer usable depth | 500 mm | |
| Drawer usable width in G | 12 | |
| Drawer usable depth in G | 20 | |
| Number of fixed wheels without parking brake | 2 | |
| Number of castors with parking brake | 2 | |
| Wheel ⌀ | 125 mm | |
| with anti-roll lip | yes | |
| Number of drawers | 4 | |
| Number of pull-out shelves | 0 | |
| Number of doors | 0 | |
| maximum load capacity | 600 kg | |
| Storage | yes | |
| Material of wheel | Treadless polyurethane tyres | |
| Version | wheeled; with drawers | |
| Electronic locking system can be retrofitted | yes | |
| Anti-roll lip version | on 4 sides | |
| ComfortClose | no | |
| Casing open at the top | no | |
| Treadless tyres | yes | |
| Weight | 50.1 kg | |
| Type of product | Workshop mobile drawer unit |
| Article number | 927315 400/4 | |
| EAN / GTIN | 4062406108397 | |
| Manufacturer number | 927315 400/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |