Rear panel / storage shelf single-piece, suitable for worktop length: 700mm

Article no.: 927140 700
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for worktop length (mm) Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Width 600 mm
Depth 300 mm
Load capacity, distributed 100 kg
Weight 2.5 kg
Type of product Storage shelf

Identification & Classification

Article number 927140 700
EAN / GTIN 4062406304621
Manufacturer number 927140 700
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Rear panel or storage shelf of folded sheet metal. For fitting between 2 support legs. Installation as a rear panel provides a modesty board and additional stabilisation. The stated distributed load capacity is applicable when installed as a storage shelf.

Suitable for:

Support legs No. 927000.

Supplied with:

Fastening material.

Colour:

Light grey RAL 7035, powder-coated.

Note:

In order to use the full depth of the workbench as a storage shelf, the two-part storage shelf must be installed. If a storage shelf is installed without a rear panel, additional stabilising plates No. 927122 must be fitted. If fitted as a rear panel no stabilising plates are required.
Not suitable for Ready-to-go workbenches.

Warning:

Intended use
  • Rear panel or storage shelf for installation on the support leg of the GridLine vario workbench.
  • Installation as a storage shelf only in conjunction with the stabilising plate No.
  • 971722.
  • Size 1000 for installation as a rear panel on a corner support leg.
  • Storage shelf for storage of workpieces and tools.
  • Rear panel as a modesty board and for stabilising the workbench.
  • Perform installation only on a workbench with two support legs.
  • Mount only on suitable holes.
  • Comply with the maximum load-bearing capacities..

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart