{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding process | Surface grinding | |
| Specification | 93A461I9AV | |
| Shape | 5 | |
| Disc ⌀ D | 500 mm | |
| Disc thickness T | 100 mm | |
| Bore ⌀ H | 203 mm | |
| Recess ⌀ P | 300 mm | |
| Recess depth F 1 | 25 mm | |
| Type of product | Flat grinding wheel |
| Article number | 590694 A46 | |
| EAN / GTIN | 9003172046662 | |
| Manufacturer number | 34291848 | |
| Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |