{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External ⌀ | 340 mm | |
| Clamping slot | 18 mm | |
| suitable for colour code | High press. vices | |
| Type of product | Swivel base |
| Article number | 362073 160 | |
| EAN / GTIN | 4062406264413 | |
| Manufacturer number | 362073 160 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |