• The item cannot be ordered due to missing prices.

Shrink-fit chuck 3°, slim, HSK-E 50 A = 80, Clamping range ⌀ D1: 12mm

Article no.: 308312 12

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: E
  • Balance quality G at rotational speed: G 2.5 at 40,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter HSK-E 50 A = 80
Arbor standard ISO 12164-1; DIN 69893
Shape E
Balance quality G at rotational speed G 2.5 at 40,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 80 mm
External ⌀ D 24 mm
⌀ D2 18 mm
Type of product Shrink-fit chuck

Identification & Classification

Article number 308312 12
EAN / GTIN 4045197480484
Manufacturer number 308312 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • All shanks hard turned (for smooth running!).
  • HSK mating faces machined.
  • Slim design (3° contour).

Balancing quality 2.5 / 40,000 rpm.

Application:

  • Especially in operations in tool and mould making.
  • For clamping tools with shank tolerance h6.

Optional extras:

Coolant tube No. 309880. Socket No. 309890. Shrink-fit chuck extensions No. 302410 sizes 12/3 and 12/4. Shrink-fitting units No. 354210354450.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart