WCHX 060202, Type: ALU

Article no.: 268480 ALU
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    27,74 € / 1 Piece
  • from 10 Piece
    23,12 € / 1 Piece
on request
In stock
98 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WCHX 060202
Corner radius 0.2 mm
Type HU70AL
Tool material Carbide
Main application N
Secondary application K
Type ALU
Cutting speed vc main application 300 m/min - 600 m/min
Cutting speed vc secondary application 180 m/min
suitable for tool dia. Dc 11 mm
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification & Classification

Article number 268480 ALU
EAN / GTIN 4045197470522
Manufacturer number 268480 ALU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
400
Alu > 10% Si
N
300
GG(G)
K
180
Graphite, GRP, CRP
N
continuous
 
irregular
 
wet maximum
 
dry
 

Description

Suitable for:

Boring tool No. 268463268468, size 11.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart