{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ | 50 mm | |
| Overhang dimension A | 502 mm | |
| Assembly bolt set | 269026 3 | |
| Adapter | PSC 80 | |
| Vibration | damped | |
| Reach L1 | 470 mm | |
| Number of coolant channels | 1 | |
| Arbor standard | ISO 26623-1; ISO 12164-3 | |
| Through-coolant | yes | |
| Series | Master Mute | |
| Type of product | Boring bar shanks |
| Article number | 265065 50/470 | |
| EAN / GTIN | 4069515027120 | |
| Manufacturer number | 265065 50/470 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |