{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | WNMG 080404 | |
| Corner radius | 0.4 mm | |
| Type | IC8250 | |
| Tool material | Carbide | |
| Main application | P | |
| Cutting conditions | slightly interrupted | |
| Chip breaker | M3P | |
| Cutting depth ap | 0.5 mm - 4 mm | |
| Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
| Cutting speed vc main application | 150 m/min - 380 m/min | |
| Number of changes/inserts | 6 | |
| Finishing/roughing assignment | Finishing | |
| Manufacturer's designation | WNMG 080404-M3P IC8250 | |
| Type of product | Indexable insert for turning |
| Article number | 252120 IC8250 | |
| EAN / GTIN | 7291075329254 | |
| Manufacturer number | 5567522 |