• The item cannot be ordered due to missing prices.

Komet KUB Quatron® indexable drill with combination shank, for indexable inserts SOEX

Article no.: 235500 20,5

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT

Availability

  • Drill depth for indexable insert drill up to: 2×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ DC 20.5 mm
Drill depth for indexable insert drill up to 2×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 42 mm
Overhang LA 66 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
ISO code indexable insert SOEX 060306 18-..
Set of insert screws 239652 6IP2 (1.0 Nm)
Number of cutting edges Z 1
Overall length L 122 mm
Type of product Indexable drill

Identification & Classification

Article number 235500 20,5
EAN / GTIN 4047109047198
Manufacturer number U10 12050
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

With combination shank.
  • Optimised coolant channels for reliable chip evacuation.
  • Point angle 174° for almost flat-bottomed holes.

Application:

  • For stationary and rotating use.
  • For difficult drilling conditions (rolling scale, sloping surfaces of castings, interrupted cutting).
  • For bores with tolerance ± 0.2 mm.

With indexable inserts No. 236520236576.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart