Insert screw, Type: 1

Article no.: 229697 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
46 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive IP15
Thread M4
Length L 15 mm
Tightening torque 4.8 Nm
Manufacturer's designation SR M4-L15-D4.5
Type of product Insert screw

Identification & Classification

Article number 229697 1
EAN / GTIN 7291075420784
Manufacturer number 7006258

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart