{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Alu | |
| Cutting edge ⌀ DC | 8 mm | |
| Coating | DLC | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Milling profile | WR | |
| Tolerance nominal ⌀ | h7 | |
| No. of teeth Z | 5 | |
| Helix angle | 35 degrees | |
| Helix angle characteristic | unequal spacing | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | 0.4×D for side milling; 0.25×D | |
| Shank | DIN 6535 HB to h6 | |
| Balance quality with shank | G 2.5 with HB | |
| Through-coolant | no | |
| Machining strategy | HPC; TPC | |
| Flute length Lc | 26 mm | |
| Overhang length L1 incl. recess | 30 mm | |
| Recess ⌀ D1 | 7.5 mm | |
| Overall length L | 70 mm | |
| Shank ⌀ Ds | 8 mm | |
| Corner chamfer width at 45° | 0.2 mm | |
| Corner chamfer angle | 45 degrees | |
| Feed fz for side milling in short-chipping aluminium | 0.1 mm | |
| Colour ring | yellow | |
| Type of product | Indexable end mill |
| Article number | 205283 8 | |
| EAN / GTIN | 4069515039994 | |
| Manufacturer number | 205283 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |