{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Physioderm® | |
| Protection against | Heavy dirt | |
| perfumed | yes | |
| pH-neutral to the skin | yes | |
| silicone-free | yes | |
| suitable for dispenser | 095811 | |
| Type of packaging | Vario bottle | |
| Type of product | Skin protection |
| Article number | 095541 1000 | |
| EAN / GTIN | 4260037540122 | |
| Manufacturer/responsible person | Peter Greven Physioderm GmbH, Procter-&-Gamble-Straße 26, 53881 EUSKIRCHEN, Germany, www.pgphysio.de |