{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Black Eagle | |
| Gender | Gentlemen’s | |
| Protection class | S3 | |
| Material of protective toe-cap | Komposit | |
| Puncture resistance | Tekstil | |
| Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| electrostatic characteristic | EGB/ESD | |
| EU shoe size | 43 | |
| Type of product | Safety shoes |
| Article number | 092728 43 | |
| Manufacturer number | 610041 GR.43 | |
| Manufacturer/responsible person | HAIX Schuhe Produktions- und Vertriebs GmbH, Auhofstraße 10, 84048 MAINBURG, Germany, www.haix.de |