{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Version | Spray can | |
| Spray head | Standard | |
| Contents | 0.4 l | |
| Colour | pale yellow | |
| Boiling point | -48 °C | |
| Flashpoint | -104 °C | |
| Solubility in water | emulsifiable | |
| Oxidisation characteristics | no | |
| Storage temperature | 15 °C - 50 °C | |
| Labelling of hazardous substances | GHS02: Flame | |
| Type of product | Multi-function oil / universal oil |
| Article number | 083045 400 | |
| EAN / GTIN | 4017777218312 | |
| Manufacturer number | 21831 | |
| Manufacturer/responsible person | BALLISTOL GmbH, Ballistolweg 1, 84168 AHAM, Germany, www.ballistol.de |