Chaqueta Hard Shell ACCELERATE, Caballero, negro, Talla L

Número de artículo: 18001-249-09 L
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
Número de artículo 18001-249-09 L
EAN / GTIN 5711074644605
Número del fabricante 18001-249-09 L
Fabricante/responsable Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Descripción

Description:

  • Windproof and waterproof
  • Removable, lined hood, with adjustable elastic cords
  • With a zip and weather protection strip on the inside, which keeps the wind out
  • Ribbed cuffs on the wrists close well and keep the cold out
  • Elasticated hem adjustable
  • Improved visibility with the help of reflective strips.

Feature:

  • Light by the meter
  • Windproof and waterproof
  • Seams are glued
  • The hood is removable, lined and equipped with adjustable elastic cords
  • Zip closure and internal weather protection strip
  • Inner zip pocket
  • The ID card holder is removable
  • Breast pocket with zip
  • Front pockets with zip fastener
  • Elastic cord in the lower edge, adjustable
  • Ribbed cuffs (covered under the weather protection strip) on the wrists
  • With pressure and reflexes
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 185 g/m²
  • Ripstop.
  • Chest circumference: 104 cm / 41 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Descargas y documentos

Asesores de productos y servicios

Flyers

If you see this, something went wrong, or you disabled javascript

Formularios

If you see this, something went wrong, or you disabled javascript

Promociones

If you see this, something went wrong, or you disabled javascript