Aspiradora de alta presión HD 5/13 EX Plus Classic *EU

Número de artículo: 1.520-811.0
Precio por 1 Unidad
más IVA en la tarifa actual Gastos de envío no incluidos
Precios individuales para clientes empresariales después de iniciar sesión.
a petición
Tiempo de entrega estimado: 4-6 días laborables
0 piezas en stock

Escoger variación del artículo y cantidad

precio unitario incly. IVA

Disponibilidad

Tenga en cuenta el mayor plazo de entrega y el servicio de asesoramiento técnico limitado:
Pedimos este artículo para usted directamente al fabricante, ya que no forma parte de nuestra gama principal y, por tanto, no lo tenemos en stock. Información

Añadir a la lista de deseos

Compartir producto

O copiar este enlace

Detalles de producto

Identificación y clasificación

Número de artículo 1.520-811.0
EAN / GTIN 4066529079886
Número del fabricante 1.520-811.0
Número L L00950 248296
Fabricante/responsable Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 WINNENDEN, Deutschland, www.kaercher.de

Descripción

Aprašymas:

The HD 5/13 EX Plus Classic is a robust and compact high-pressure cleaner with an 840 millimetre stainless steel lance. It enables simple, thorough cleaning of vehicles, machines and tools as well as yards and gardens. The device is equipped with a brass cylinder head and a high-quality steel fabric hose, which ensure low wear and high robustness. The automatic pressure relief protects the components and extends the service life. Other practical benefits include the hose reel for easy storage of the hose and the integrated home base for nozzle storage. Even the most stubborn dirt can be removed using the rotor nozzle. The EASY!Lock quick-release fasteners are superior to conventional screw fasteners in terms of quick and easy handling, while maintaining stability and durability.

Požymis:

  • 3-piston axial pump: with stainless steel piston
  • Dimensions (L × W × H): 334 x 366 x 954 mm
  • Connection cable: 5 m
  • Power input: 2.7 kW
  • Working pressure: 130 bar
  • Order unit: PCE
  • Nozzle size: 034
  • EASY!Lock quick-release thread: Short set-up times (assembly and disassembly).
  • EASY!Lock quick-release thread: Quick change of accessories.
  • EASY!Lock quick-release thread: Intuitive operation.
  • Colour: anthracite
  • Delivery rate: 500 l/h
  • Low wear and long service life: High-quality brass cylinder head.
  • Low wear and long service life: Ceramic-coated stainless steel plunger.
  • Low wear and long service life: Automatic pressure reduction.
  • High-quality accessories: Professional rotor nozzle.
  • High-quality accessories: Robust rubber hose with steel mesh armouring.
  • High-quality accessories: Professional high-pressure gun with stainless steel valve.
  • Max. pressure: 170 bar
  • Mobility: Mobile
  • Power type: 1 / 230 / 50
  • Water inlet: 3/4
  • Numerous storage options: Holder for nozzle storage.
  • Numerous storage options: Manual hose reel.
  • Numerous storage options: Integrated cable hooks.
  • Inlet temperature: 60 °C

Privalumai:

  • Low wear and long service life
  • High-quality accessories
  • Numerous storage options
  • EASY!Lock quick-release thread

Paskirtis:

  • For vehicle cleaning
  • For cleaning machines and tools (still on the construction site)
  • For cleaning yards and gardens (walls, paths, pavilions)
  • For spontaneous cleaning of small areas

Tiekiama:

8 m HD hose / DN 6, 200 bar

Descargas y documentos

Asesores de productos y servicios

Iniciar sesión

Su persona de contacto

Ajustar comisión

Su tarjeta de cliente

Presente el código QR al hacer el pago.
Recuperado el 

Cesta de la compra

Finalizar compra
Finalizar compra