Vrták SDS - max s odsáváním 25x600 mm (1ks)

Artiklové číslo: 4932459292
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
  • Shank: SDS Max
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
25 mm
Shank SDS Max
Type of product Masonry drill

Identifikace a klasifikace

Katalogové číslo 4932459292
EAN / GTIN 4058546002589
Číslo výrobce 4932459292
L-číslo L00860 104
Výrobce/odpovědná osoba Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Popis

Description:

  • Faster and more efficient drilling due to 99% dust removal
  • Efficient drilling without dust for a safer and cleaner working environment
  • Active drill bit head cooling for a longer life
  • 4 cutter design prevents the drill bit from jamming in the rebar
  • Accurate concentricity and high dimensional accuracy drilled holes, according to PGM Conformity
  • Universal connector for all common vacuum cleaners with hose diameter 32 – 38 mm

Feature:

  • Working length [mm]: 400
  • Pack contents: 1
  • Product variant: SDS-Max Dustless 25 x 600 - 1 pc

Ke stažení & dokumenty

Servis & produktoví poradci

Brožury

If you see this, something went wrong, or you disabled javascript

Formuláře

If you see this, something went wrong, or you disabled javascript

Reklamní akce

If you see this, something went wrong, or you disabled javascript