Descrizione:
Frese a Candela Indexabili, Diametro connessione macchina (DCONMS) 18 mm, Cutting Diameter (DC/DCX) 20 mm, Cutting Item Count (CICT) 4, Massima profondità di taglio (APMX) 0.7 mm, Overall Length (OAL) 45 mm
Proprietà:
- Connection Code Machine Side (CCMS): FLEXFIT
- Diametro connessione macchina (DCONMS): 18 mm
- Connection Thread Nominal Size Machine Side (THSZMS): M10
- Coolant Supply Property (CSP): Coolant Thru
- Diametro della fresa (DC): 11.2 mm
- Cutting Diameter (DC/DCX): 20 mm
- Diametro massimo della fresa (DCX): 20 mm
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 4
- Massima profondità di taglio (APMX): 0.7 mm
- Drive Size (DRVS): 15.1 mm
- Functional Length (LF): 25 mm
- Master Insert Identification (MIID): FFQ4 SOMT 060210T
- Overall Length (OAL): 45 mm
- Massimo angolo di rampa (RMPX): 3.5 Degrees
- Forza (TQ): 0.9 Nxm