Descrizione:
Punte in Metallo Duro, Diametro connessione macchina (DCONMS) 10 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 8.2 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 8.2 mm, Length Chip Flute (LCF) 48 mm, Length Group 3xD, Length Group 3xD, Overall Length (OAL) 89 mm, Lunghezza utile (LU) 35 mm
Proprietà:
- Connection Code Machine Side (CCMS): Cylindrical
- Diametro connessione macchina (DCONMS): 10 mm
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Direction (HAND): Right Hand
- Drill Bit Size / Cutting Diameter (DC): 8.2 mm
- Drill Bit Size / Cutting Diameter (DC): - Metric 8.2 mm
- Length Chip Flute (LCF): 48 mm
- Length Group 3xD
- Number of Teeth 3
- Overall Length (OAL): 89 mm
- Shank Diameter Tolerance (TCDMM): h6
- Lunghezza stelo (LS): 40 mm
- Tipo di Stelo Round
- Lunghezza utile (LU): 35 mm