Descrizione:
Punte in Metallo Duro, Diametro connessione macchina (DCONMS) 0.472″, Coolant Supply Property (CSP) Coolant Thru, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 0.406″, Drill Bit Size / Cutting Diameter (DC) - Inch 0.406″, Flute Count (NOF) 2, Length Chip Flute (LCF) 7.48″, Overall Length (OAL) 9.449″, Lunghezza utile (LU) 6.85″
Proprietà:
- Connection Code Machine Side (CCMS): Cylindrical
- Diametro connessione macchina (DCONMS): 0.472″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Direction (HAND): Right Hand
- Decimale Equivalente 0.406″
- Drill Bit Size / Cutting Diameter (DC): 0.406″
- Drill Bit Size / Cutting Diameter (DC): - Inch 0.406″
- Flute Count (NOF): 2
- Length Chip Flute (LCF): 7.48″
- Number of Teeth 2
- Overall Length (OAL): 9.449″
- Shank Diameter Tolerance (TCDMM): h6
- Lunghezza stelo (LS): 1.772″
- Tipo di Stelo Round
- Lunghezza utile (LU): 6.85″