{{ name }}
Codice art. {{ combinedCodeWithHighlight }}
Codice materiale:
EAN / GTIN:
Codice del produttore:
Cat. Nr.:
| Cutting edge ⌀ DC | 15 mm | |
| Coating | uncoated | |
| Tool material | HSS Co 8 | |
| Standard | DIN 844 B | |
| Type | N | |
| Tolerance nominal ⌀ | e8 | |
| Number of effective teeth Z (peripheral side) | 2 | |
| Helix angle | 30 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Shank | DIN 1835 B to h6 | |
| Through-coolant | no | |
| Flute length Lc | 26 mm | |
| Overall length L | 110 mm | |
| Shank ⌀ Ds | 12 mm | |
| Feed fz for slot milling in steel < 750 N/mm2 | 0.042 mm | |
| Shank tolerance | h6 | |
| Corner chamfer angle | 90 degrees | |
| Colour ring | without | |
| Type of product | Milling cutter |
| Codice articolo | 245204 | |
| Numero del catalogo | 191080 | |
| EAN / GTIN | 4045197100214 | |
| Codice del produttore | 191080 15 | |
| Produttore/persona responsabile | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |