Slotted raised countersunk head screws DIN 964-4.8 zinc plated blue

Catalog no.: 304
84 variants
  • Drive: Slotted
  • Strength class: 4.8
  • Surface: zinc plated blue
  • Material: Steel
  • Head shape: Lens countersunk head
  • Norm DIN: 964 (standard withdrawn)
  • Norm ISO: ~2010

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart