{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 964 (standard withdrawn) | |
| L | 10 mm | |
| d1 | M4 | |
| Strength class | 4.8 | |
| Drive | Slotted | |
| Norm ISO | ~2010 | |
| Material | Steel | |
| Surface | zinc plated blue | |
| Head shape | Lens countersunk head | |
| d2 | 7.5 mm | |
| k | 2.2 mm | |
| n | 1 mm |
| Article number | 2045549 | |
| Catalog number | 304 | |
| EAN / GTIN | 7610106898277 | |
| Manufacturer number | 009644109040010 |