Contact point set large, Number of probe tips: 17

Article no.: 559320 Catalog no.: 445267
Price per 1 Piece
Net price: CHF 3’620.00
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Number of probe tips Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 17
Type of product Contact point

Identification & Classification

Article number 559320
Catalog number 445267
EAN / GTIN 7630041107548
Manufacturer number 00760148

Description

Suitable for:

TESA-HITE Magna No. 445240, TESA-Hite Magna No. 445260, TESA HITE No. 445245, TESA HITE No. 445261, TESA MICRO-HITE No. 445264; 445285; 445287; TESA MICRO-HITE plus M No. 445275; 445290, TESA-HITE plus M No. 445270.

Content:

Contact rod ⌀ 6 mm, radius 2.5 mm: No. 445458 size 2.5
Carbide ball ⌀ 3 mm; 10 mm: No. 445455 size 3; 10
Carbide washer ⌀ 4.5 mm; 14 mm; 19 mm: No. 445456 size 4.5; 14; 19
Cylindrical carbide measuring face ⌀ 2 mm: No. 445457 size 2
Barrel-shaped carbide measuring face ⌀ 2.2 mm; 4.5 mm; 9.7 mm: No. 445459 size 2.2; 4.5; 9.7
Cylindrical carbide measuring face ⌀ 10 mm; length 12 mm: No. 445460 size 10
Measuring tip carriers length 25 mm; 75 mm; 150 mm: No. 445461 size 25; 75; 150
Carbide contact rod and carbide ball ⌀ 1 mm; 2 mm; 3 mm: No. 445462 size 1; 2; 3

Supplied with:

Including plastic box.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart