{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Clinobevel | |
| Standard | DIN 2276 | |
| Measuring range | ±45 degrees | |
| Graduations | 0.02 mm/m | |
| Accuracy | 2 +1 graduation arc min. | |
| Interface | USB interface | |
| Measurement technology | digital | |
| Length | 100 mm | |
| Width | 75 mm | |
| Height | 35 mm | |
| Weight | 520 g | |
| Packaging | Wallet | |
| Type of product | Clinometer |
| Article number | 730691 | |
| Catalog number | 467555 | |
| EAN / GTIN | 7630041148954 | |
| Manufacturer number | 05330204 |