Shoe, anthracite/black Comfort ESD S2 W1 safety shoes, EU shoe size: 48

Article no.: 727237 Catalog no.: 092062
Price per 1 Pair
Net price: CHF 97.50
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 Pair (incl. VAT)
  • Protection class: S2
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series comfort
Gender Unisex; Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 48
Colour anthracite/black
Type of product Safety shoes

Identification & Classification

Article number 727237
Catalog number 092062
EAN / GTIN 4062406280734
Manufacturer number 092062 48
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT comfort safety shoes combine the highest possible wearing comfort with modern design. Innovative and high-quality materials coupled with very high-quality workmanship “Made in Germany” guarantee very high protection combined with minimum weight. Different widths (width W1 for normal width feet, width W2 for wider feet) and the tweaked manufacturing technique permits a “true” multi-width system and thus create an ideal solution to the requirement for different widths of feet. The rigorous implementation of ergonomic principles and exchangeable weight dependent shock absorption significantly reduce the stresses on the knee and back, and thus contribute appreciably to long-term health.
  • The material of the uppers is light-weight but hard-wearing micro-fibre.
  • Breathable functional lining.
  • Practical GARANT comfort heel-puller allows the shoes to be taken off quickly and easily.
  • GARANT comfort insoles with weight dependent shock absorption.
  • GARANT comfort TPU outer sole.
  • Protection against electrostatic discharge (ESD).

Shoe of seam-free construction. Dust tongue. Protection against water penetration.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

  • GARANT See accessories for foot protection for the comfort insoles with weight dependent shock absorption, under: 092864 (soft), 092865 (medium), 092866 (hard).
  • Shoes of sizes 36-39 are supplied as standard with soft shock absorption, sizes 40-45 with medium shock absorption and sizes 46-48 with hard shock absorption.
  • See accessories for foot protection for the appropriate GARANT shoelaces under: 092855 120.

Wide fitting W2, see No. 092063.

Warning:

Intended use
  • Protects foot from physical hazards.
  • Suitable for working with components that produce electrostatic hazards.

Reasonably foreseeable misuse
  • Do not remove the puncture-resistant insole and toe cap from the shoe.

Intended use
  • Protects foot from physical hazards.
  • Suitable for working with components that produce electrostatic hazards.

Reasonably foreseeable misuse
  • Do not remove the puncture-resistant insole and toe cap from the shoe.

Downloads & documents

Suitable products

From the same series "comfort" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart