Hammer / taper pin punch / pin punch set, Number of tools: 15

Article no.: 727054 Catalog no.: 954668
Price per 1 Piece
Net price: CHF 88.20
on request
In stock
6 pieces in stock

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 15
Version with striking tool
Weight 2.19 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 727054
Catalog number 954668
EAN / GTIN 2000000923765
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Supplied with:

Rigid foam inlay, empty No. 952001 size 954668: 1 pc.
GARANT engineer’s hammer No. 750110 size 300: 1 pc.
Flat cold chisel No. 740500 size 200: 1 pc.
Cross-cut chisel No. 740600 size 200: 1 pc.
Taper pin punch No. 745500 size 3; 4: 1 pc. each
Pin punch No. 747000 size 2; 3; 4; 5; 6; 8: 1 pc. each
Centre punch No. 749000 size 100; 120/10; 120/12; 150: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart