Socket set 1/2 inch, Number of tools: 31

Article no.: 727050 Catalog no.: 953831
Price per 1 Piece
Net price: CHF 535.00
on request
In stock
1 pieces in stock

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×20
  • Square drive: 1/2
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×20
Square drive 1/2 in
Smallest suitable drawer front height 100 mm
Width 250 mm
Depth 500 mm
Width in G 10
Depth in G 20
Number of tools 31
Version with socket
Weight 4.142 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 727050
Catalog number 953831
EAN / GTIN 2000000923734
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953831: 1 pc.
STAHLWILLE reversible ratchet, 1/2 inch No. 640100 size 1/2: 1 pc.
STAHLWILLE extension 1/2 inch No. 641000 size 75; 130; 255: 1 pc. each
STAHLWILLE T-handle 1/2 inch No. 641300 size 300: 1 pc.
STAHLWILLE universal joint 1/2 inch No. 641600 size 1/2: 1 pc.
STAHLWILLE bi-hex socket 1/2 inch No. 642100 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32: 1 pc. each
STAHLWILLE hexagon bit socket 1/2 inch No. 643200 size 4; 5; 6; 7; 8; 10; 12; 14: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart