{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grit designation | medium / very fine | |
| Width | 25 mm | |
| Height | 15 mm | |
| Length | 100 mm | |
| Type of product | Bench stone |
| Article number | 725573 | |
| Catalog number | 558855 | |
| EAN / GTIN | 4260496536704 | |
| Manufacturer/responsible person | Franz Schamberger GmbH, Schulstraße 14A, 56412 HEILIGENROTH, Germany, www.schamberger-gmbh.de |