{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grit equivalent | 240 - 280 | |
| Grit designation | medium | |
| Fleece structure | 220 | |
| Iron, sulphur and chlorine constituents | < 0.1 % | |
| Width | 158 mm | |
| Length | 224 mm | |
| Version | A Fine | |
| Colour | red | |
| Type of product | Abrasive fleece pad |
| Article number | 725555 | |
| Catalog number | 555995 | |
| EAN / GTIN | 4062406300821 | |
| Manufacturer number | 555995 220 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |