Hand file with 2-component handle, Cut 2 (2nd cut), Length without tang: 250mm

Article no.: 725393 Catalog no.: 510201
Price per 1 Piece
Net price: CHF 12.35
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Length without tang (mm) Price per 1 Piece (incl. VAT)
  • Shape: A
  • Shape description: file with plain end
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 2
Type of cut 2nd cut
Shape A
Shape description file with plain end
File surfaces 3
Cross section 25×6.3 mm
Length without tang 250 mm
incl. file handle yes
Standard DIN 7261
Type of product Engineer's file

Identification & Classification

Article number 725393
Catalog number 510201
EAN / GTIN 4009215190601
Manufacturer/responsible person Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
Cuts on 3 faces; square end.
File ready driven into ergonomic 2-component file handle with hole for hanging up and handy colour-coded clips (red, green, yellow) for individually identifying e.g. the cutting pattern.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 Form A

Note:

File without handle available under No. 510200.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart