{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measuring range | 500 N | |
| Slot width test adaptor | 0.5 / 0.8 / 1.0 / 1.3/ 1.5 / 2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 5.0 / 6.0 mm | |
| Resolution | 0.5 N | |
| Accuracy | ±0.5 % (±1/2 digit) | |
| Length | 350 mm | |
| Width | 160 mm | |
| Height | 75 mm | |
| Type of product | Draw bar pulling force gauge |
| Article number | 725344 | |
| Catalog number | 478998 | |
| EAN / GTIN | 4260244681144 | |
| Manufacturer number | FMT-W30C5 | |
| Manufacturer/responsible person | PPT GmbH & Co. KG, Basler Straße 65, 79100 FREIBURG, Germany, www.alluris.de |