{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Base toolholder | SK 50 | |
| Quick adjustment | pneumatic | |
| Measurement process | Image processing 10 inch touch screen | |
| Measurement control | PC measurement electronics | |
| Measuring accuracy | 0.01 mm | |
| Measuring range X | 400 mm | |
| Measuring range Z | 400 mm | |
| Width base | 580 mm | |
| Overall width | 975 mm | |
| Depth | 260 mm | |
| Height | 710 mm | |
| Weight | 40 kg | |
| Spindle load | 50 kg | |
| Power supply | 100-230 V / 50-60 Hz | |
| Power supply | Mains operated | |
| Series | VG Basic | |
| Type of product | Setting master |
| Article number | 725034 | |
| Catalog number | 355010 | |
| EAN / GTIN | 4062406229764 | |
| Manufacturer number | 355010 VGBASIC | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |