{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| VDI size | 40 | |
| ⌀ D1 | 40 mm | |
| ⌀ D2 | 70 mm | |
| Length compensation by compression | 4 mm | |
| Length compensation by tension | 12 mm | |
| Length L | 73 mm | |
| Colour code for VDI shanks | VDI 40 | |
| Type of product | Die holder |
| Article number | 724926 | |
| Catalog number | 319793 | |
| EAN / GTIN | 4062406239855 | |
| Manufacturer number | 319793 40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |