Side lock arbor Form AD, SK 40 short, Clamping range ⌀ D1: 10mm

Article no.: 724442 Catalog no.: 300205
Price per 1 Piece
Net price: CHF 39.10
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Price per 1 Piece (incl. VAT)
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 10 mm
Adapter SK 40 short
Standard DIN 6359
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 18,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 50 mm
External ⌀ D 35 mm
Spare clamping screw No. 30 9900 10
Type of product Side lock arbor

Identification & Classification

Article number 724442
Catalog number 300205
EAN / GTIN 4062406242206
Manufacturer number 300205 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With Balluff/RFID chip bore.
All shanks fine bead blasted. Balancing quality G 6.3 / 18,000 rpm.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart