GARANT Master Alu solid carbide milling cutter with more chip separators TPC, DLC, ⌀ h6 DC: 5mm

Article no.: 723341 Catalog no.: 203115
Price per 1 Piece
Net price: CHF 96.20
Do you want to order more than one article? To quick entry

  • CHF 0.01 /pcs.
on request
In stock
20 pieces in stock

Select article variation and quantity

⌀ h6 DC (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 5 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 4
Helix angle 38 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.1×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy TPC
Flute length Lc 26 mm
Overhang length L1 incl. recess 36 mm
Recess ⌀ D1 4.5 mm
Overall length L 75 mm
Shank ⌀ Ds 6 mm
Number of chip separators 4
Shank form HA
Corner rounding rv 0.05 mm
Average chip thickness hmax for TPC milling in short-chipping aluminium 0.03 mm
Colour ring yellow
Type of product End / face mill

Identification & Classification

Article number 723341
Catalog number 203115
EAN / GTIN 4062406249694
Manufacturer number 203115 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
N
500
Aluminium (short chipping)
N
450
Alu > 10% Si
N
400
PMMA acrylic
N
180
PE-HD
N
140
PA 66
N
180
PEEK
N
130
PF 31
N
110
PVDF GF20
N
160
POM GF25
N
140
PA 66 GF30
N
120
PEEK GF30
N
140
PTFE CF25
N
260
Honeycomb sandwich
N
260
Cu
N
140
CuZn
N
120
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Specially designed for TPC high-performance milling. Optimised bending strength due to the use of ultra-fine grain substrates. 1×D chip separator for controlled chip breaking.
Balanced for very high process reliability and protecting the machine at high speeds.

Application:

Especially for milling aluminium and non-ferrous metals.

Note:

hmax: The values stated in the table are maximum values.
aemax = 0.1×D for TPC machining.
Successor product for No. 202283, 202284.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart