Countersink set No. 150393 with 3 drive flats, in a case 90°, AlTiCN, Number of countersinks: 7

Article no.: 722924 Catalog no.: 150394
Price per 1 Piece
Net price: CHF 297.50
on request
In stock
2 pieces in stock

Select article variation and quantity

Number of countersinks Price per 1 Piece (incl. VAT)
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 7
Coating AlTiCN
Countersink tip angle 90 degrees
Tool material HSS E
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Colour ring without
Type of product Stepped drill and countersink

Identification & Classification

Article number 722924
Catalog number 150394
EAN / GTIN 4062406277116
Manufacturer number 150394 7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
53
Aluminium (short chipping)
N
40
Alu > 10% Si
N
35
Steel < 500 N/mm²
P
55
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
15
Steel < 1400 N/mm²
P
12
INOX < 900 N/mm²
M
18
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
13
GG(G)
K
30
CuZn
N
42
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Countersink sets, in a case.
Practical set for assembly and workshop use.

Application:

High-precision countersinks for chatter-free production of precise, round 90° countersunk surfaces.

Content:

1 pc. each precision countersink: Size 6; 8; 10; 11.5; 15; 19; 25

Note:

Supplied in a case No. 150370 size 6.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart