ESD sweat jacket CONDUCTEX® Pro Knit, navy, Size: XS

Article no.: 719933 Catalog no.: 091616
Price per 1 Piece
Net price: CHF 120.50
Do you want to order more than one article? To quick entry
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)
  • Fabric composition: 33% cotton; 60% polyester; 7% carbon
  • Material weight / fabric density: 305
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CONDUCTEX®
Gender Unisex
Fabric composition 33% cotton; 60% polyester; 7% carbon
Material weight / fabric density 305 g/m2
electrostatic characteristic EGB/ESD
Colour navy
Unisex size XS
Type of product Sweatshirt jacket

Identification & Classification

Article number 719933
Catalog number 091616
EAN / GTIN 4050274718619
Manufacturer number 08016 86012 005 45-XS
Manufacturer/responsible person HB Protective Wear GmbH & Co. KG, Maischeider Straße 19, 56584 THALHAUSEN, Germany, www.hb-online.com

Description

Version:

ESD sweat jacket of knitted material with high wearing comfort. Excellent fit and freedom of movement.
  • Comfortable conductive sweat collar.
  • Front with zip fastener.
  • With sleeve cuffs.
  • ESD sticker emblem on the upper left sleeve.

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.
Of CONDUCTEX® pro knit soft cotton mix fabric. High functionality with very high conductivity values. The polyester component ensures it is particularly colour-fast and washable.

Standard:

EN 61340-5-1.

Downloads & documents

From the same series "CONDUCTEX®" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart