Magnetic broom, Width: 620mm

Article no.: 719313 Catalog no.: 085909
Price per 1 Piece
Net price: CHF 280.50
on request
In stock
6 pieces in stock

Select article variation and quantity

Width (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic broom
suitable for Metal chips
Handle length 105 cm
Head width 62 cm

Identification & Classification

Article number 719313
Catalog number 085909
EAN / GTIN 5012095616597
Manufacturer number MSW620

Description

Version:

For easy removal of metal chips from the floor. Adjustable telescopic handle up to length 1050 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart